Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0045472

MPN #: AJC-PS-ATX14AHL-520796

AJC Battery SigmasTek STX14AHL-BS Battery, 14 Amps, 12V, B Terminals

Product Description
AJC Battery SigmasTek STX14AHL-BS Battery, 14 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with SigmasTek STX14AHL-BS Powersports Battery
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by SigmasTek.

Specifications:

  • Voltage: 12V
  • Capacity: 14Ah
  • Cold Cranking Amps: 210
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 5.3 x W 3.5 x H 6.5 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX14AHL replaces
  • APTX14AHL
  • APTX14AHL-BS
  • CTX14AHL
  • CTX14AHL-BS
  • LB14L-A2
  • ETX15L
  • GTX14AL-12B
  • GTX14AL-BS
  • M72H4L
  • M62H4L
  • PTX14AHL
  • PTX14AHL-BS
  • SC14AHLBS
  • SC14AHLFA
  • STX14AHL-BS
  • YTX14AHL
  • YTX14AHL-BS
  • Plus many other powersports battery models


PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.3 in
Width3.5 in
Height6.5 in
Weight10.6 lbs

Product Details

TypeAGM
Amperage14 A
For Use WithSigmasTek STX14AHL-BS Battery
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX14AHL-520796
Compatible Part/Model NumberSIGMASTEK-STX14AHL-BS
BrandAJC Battery

Warranty

Warranty1 Year