SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 3303203 - Sierrus™ Rimmed Bowl 7-1/2", Black - Pkg Qty 24

Carlisle 3303203 - Sierrus™ Rimmed Bowl 7-1/2", Black - Pkg Qty 24

Item #: WBB624486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14.50 ea.

Price: $348.00 / Pkg of 24

Quantity

Sierrus™ Rimmed Bowl 7-1/2" - Black

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Weights & Dimensions

  • Depth 1-4/7 IN (3.99 cm)
  • Diameter 7-1/2 IN (19.05 cm)

Product Details

  • Type Bowl
  • Package Quantity 24 Each
  • Brand Carlisle
  • Material Melamine
  • Style Sierrus™
  • Manufacturers Part Number 3303203
  • Capacity 14.70 fl OZ
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3303203 - Sierrus™ Rimmed Bowl 7-1/2", Black - Pkg Qty 24

Carlisle 3303203 - Sierrus™ Rimmed Bowl 7-1/2", Black - Pkg Qty 24

Item #: WBB624486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant