Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB624504

MPN #: 3300842

Carlisle 3300842 - Sierrus™ Pie Plate, Narrow Rim 6-1/2", Bone - Pkg Qty 48

Product Description
Sierrus™ Pie Plate - Narrow Rim 6-1/2" - Bone

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe
PRICE
$804.00  Sold in packages of 48 / $16.75 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3/4 in
Height3/4 in
Diameter6-5/9 in

Product Details

StyleSierrus™
TypePie Plate
MaterialMelamine
Package Quantity48
ColorWhite
Manufacturers Part Number3300842
BrandCarlisle