Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB624174

MPN #: 3308602

Carlisle 3308602 - Sierrus™ Oval Platter 9-1/2" x 7-1/4", White - Pkg Qty 24

Product Description
Sierrus™ Oval Platter 9-1/2" x 7-1/4" - White

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe
PRICE
$546.00  Sold in packages of 24 / $22.75 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width7-1/6 in
Depth5/6 in
Height5/6 in

Product Details

StyleSierrus™
TypePlatter
MaterialMelamine
Package Quantity24
ColorWhite
Manufacturers Part Number3308602
ShapeOval
BrandCarlisle