SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 3303005 - Sierrus™ Chef Salad/Pasta Bowl 12", Red - Pkg Qty 12

Carlisle 3303005 - Sierrus™ Chef Salad/Pasta Bowl 12", Red - Pkg Qty 12

Item #: WBB624375

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$17.25 ea.

Price: $207.00 / Pkg of 12

Quantity

Customers Also Viewed

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Sierrus™ Chef Salad/Pasta Bowl 12" - Red

Features:
  • All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware
  • Break-resistant dinnerware is safe for temperatures up to 212° F
  • 2 year warranty against breakage
  • NSF Listed and dishwasher safe

Weights & Dimensions

  • Depth 1-3/8 IN (3.49 cm)
  • Diameter 12 IN (30.48 cm)

Product Details

  • Type Chef Salad/Pasta Bowl
  • Package Quantity 12 Each
  • Brand Carlisle
  • Material Melamine
  • Style Sierrus™
  • Manufacturers Part Number 3303005
  • Capacity 19.90 fl OZ
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3303005 - Sierrus™ Chef Salad/Pasta Bowl 12", Red - Pkg Qty 12

Carlisle 3303005 - Sierrus™ Chef Salad/Pasta Bowl 12", Red - Pkg Qty 12

Item #: WBB624375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant