Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Drive Medical

Model # :WBB275224

MPN #: 10240-1

Drive Medical Side Style Hemi One Arm Walker 10240-1

Product Description
The Side Style Hemi Walker by Drive Medical is designed for individuals with the use of only one hand or arm. It is also ideal for individuals who do not require a walker but need a wider base for support. This product is lighter than a walker and more stable than a cane ensuring user safety. Limited Lifetime Warranty.

Features:
  • Designed for individuals with the use of only one hand or arm
  • Folds easily with one hand
  • Height adjustment 28.5" - 35.5"
  • Ideal for users who do not require a walker but need a wider base for support
  • Lighter than a walker and more stable than a cane
PRICE
$96.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width16 in
Height28-1/2 - 35-1/2 in
Weight Capacity300 lbs
Weight4 lbs
SizeStandard

Product Details

TypeWalker
ColorSilver
Package Quantity1
DescriptionSide Walker
Manufacturers Part Number10240-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited