Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB919448

MPN #: HFDL075

Buyers Side Ported Adjustable Flow Control Valve, HFDL075, 3/4" NPT Ports, 0-30 GPM

Product Description
  • These valves will start or stop a hydraulic cylinder or motor and vary speed over wide range. Once set, it maintains constant speed regardless of load variations. Excess flow is returned to tank or used to power another function. Rated for 3000 PSI


  • PRICE
    $205.95

    1
    1
    Ships in 5 Business Days (ships from US)
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight8 lbs

    Product Details

    Manufacturers Part NumberHFDL075
    Port Size & Type3/4" NPT Ports, 0-30 GPM
    BrandBuyers Products