Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Shurtape

Model # :WB422747

MPN #: 207144

Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Product Description


Features:
  • Production purpose grade, medium duty packaging tape
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Available in a variety of colors
  • Applicable Standards: ASTM D 1974-98 (2003); CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (*White not compliant with FDA Indirect Contact standards)
CLEARANCE PRICE
$129.24  Sold in packages of 36 / $3.59 ea

was $360.00
Save $230.76 (64%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness1.9 mil
Tensile Strength27 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range35° - 110° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity36
Manufacturers Part Number207144
Percent Elongation150
Service Temperature20° - 150° F
BrandShurtape