SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 52315 9-3/4" Square Point Shovel W/ 27" D-Handle

RIDGID® 52315 9-3/4" Square Point Shovel W/ 27" D-Handle

Item #: WBB328223

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

Union Tools® 40184 9-1/2" 44" Wood Handle Square Point Digging Shovel W/ Forward Turned Step

Union Tools® 40184 9-1/2" 44" Wood Handle Square Point Digging Shovel W/ Forward Turned Step

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle

TrueTemper® 1603072 18" Ergonomic Poly Blade Combo Snow Shovel W/ Steel D-Grip Handle

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Union Tools® 1627400 18" Poly Combo Snow Shovel W/ Wood D-Grip Handle

Union Tools® 1627400 18" Poly Combo Snow Shovel W/ Wood D-Grip Handle

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

173 "D" HDL SQ PT SHOVEL
  • Shovel blades and shanks are one-piece, rust-proofed, 14 gauge steel, taper-formed, then heat treated
  • Round blades have slip-resistant, turned step
  • Burnished lacquered ash handles are double-riveted to blade socket
  • 170FG and 171FG design is offered with fiberglass handles for greater strength and longer life

Weights & Dimensions

  • Blade Width 9-3/4 IN (24.77 cm)
  • Handle Length 27 IN (68.58 cm)
  • Blade Thickness 14 gauge GA
  • Blade Length 12 IN (30.48 cm)
  • Weight 4.5 LBS (2.05 kg)

Product Details

  • Handle Material Wood
  • Blade Material Steel
  • Handle Type D-Grip
  • Blade Tip Shape Square Point
  • Type Shovel
  • Brand RIDGID
  • Style Square Point
  • Manufacturers Part Number 52315

Warranty

  • Warranty Lifetime
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Luci

    Date: March 24, 2022

    looks solid
    Your review:
    I need a very sturdy shovel capable of being used on a very hard surface.
  • Reviewer: Ron All

    Date: March 24, 2022

    Very strong shovel
    Your review:
    I really like the long socket for the handle. I do not see the handle breaking ever.
  • Reviewer: jonny b

    Date: March 24, 2022

    snapped in a year and a half.
    Your review:
    Was given a brand new long handle rigid 18 months ago. Felt very light which was great but then cracks appeared after a couple of months. Snapped within a year and a half. Tried to contact rigid but no reply
  • Reviewer: Chukar

    Date: March 11, 2021

    BEST SHOVEL I HAVE EVER OWNED
    Your review:
    Today I broke my Rigid Long Shank Shovel after more than 30 years use. I bought the shovel at Home Depot, Santa Rosa, CA, in mid 1980's and have used it hard over the years, but today I pushed too hard trying dig up a bush. I will try to find another hickory handle so I can resurrect my old friend - I get attached to my tools. I retired in 2004 and now live in the beautiful Black Hill of SD. Until today, I have continued using my buddy hard and he did not let me down - I just pushed too hard. Will also see if I can find another just like this one to use for most jobs, fix this one as best I can and retire it to lesser work.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 52315 9-3/4" Square Point Shovel W/ 27" D-Handle

RIDGID® 52315 9-3/4" Square Point Shovel W/ 27" D-Handle

Item #: WBB328223

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant