x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Shovel Nose Hand Truck T-364-10P - Loop Handle - 10 x 3.50 Pneumatic Tire

Little Giant® Shovel Nose Hand Truck T-364-10P - Loop Handle - 10 x 3.50 Pneumatic Tire

Item #: WBB288262

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Quantity

Customers Also Viewed

Little Giant® Shovel Nose Hand Truck - Loop Handle - 10 x 3.50 Pneumatic Tire

Large 1/4" tapered noseplate is 13-1/2" deep, widens to 16" at rear. Beveled leading edge is easier to slide under loads. Frame and extra height 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. Wheel guards keep loads away from wheels. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle.

  • HEIGHT INCHES 49 (124.46 cm)
  • CAPACITY LBS 800 (363.64 kg)
  • COLOR FINISH Green
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-364-10P
  • NOSEPLATE DEPTH INCHES 13-1/2 (34.29 cm)
  • NOSEPLATE WIDTH INCHES 16 (Tapered)
  • PACKAGE QUANTITY 1
  • TYPE Loop Handle
  • WEIGHT LBS 47 (21.36 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Shovel Nose Hand Truck T-364-10P - Loop Handle - 10 x 3.50 Pneumatic Tire

Little Giant® Shovel Nose Hand Truck T-364-10P - Loop Handle - 10 x 3.50 Pneumatic Tire

Item #: WBB288262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant