SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Item #: WBB313268

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Miller Manyard® Shock-Absorbing Lanyard 6ft, 216WLS-Z7/6FTYL

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6111-Z7/6FTAF

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6111-Z7/6FTAF

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller Titan™ Tubular Shock-Absorbing Lanyard T5111-Z7/6FTAF

Miller Titan™ Tubular Shock-Absorbing Lanyards feature a built-in woven inner core that smoothly expands to reduce fall arrest forces, while the outer jacket serves as a back-up web lanyard

  • Lightweight, durable polyester webbing
  • Two-legged models available for continuous tie-off
  • Built-in core shock-absorber

Weights & Dimensions

  • Tensile Strength 5,000 LBS
  • Length 72 IN (182.88 cm)
  • Extended Length 10' IN
  • Weight Capacity 310 lbs
  • Working Length 6'

Product Details

  • Harness Connection Snap Hook
  • Description Titan Shock-Absorbing Lanyard
  • Anchorage Connection Locking Snap Hook
  • Hook Type (2) Locking Snaps
  • Number of Legs 1
  • Hardware Material Steel
  • Brand Miller
  • Material Webbing
  • Manufacturers Part Number T5111-Z7/6FTAF
  • Color Family Orange

Compliance & Certifications

  • Certifications Meets applicable OSHA, ANSI, and CSA requirements
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Item #: WBB313268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF
    Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF
    Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF
    Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant