Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB274314RD

Global Industrial™ Plastic Stack & Nest Storage Container, No Lid, 19-1/2"Lx15-1/2"Wx10"H, Red - Pkg Qty 6

Product Description
STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polypropylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes wont crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48" x 40" pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.

PRICE
$221.70  Sold in packages of 6 / $36.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
$221.70
Buy 3 pkgs - 4 pkgs
$215.70Save $6.00 (3%)
Buy 5+ pkgs
$209.70Save $12.00 (5%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width15-1/2 in
Height10 in
Size (L x W x H)19-1/2 x 15-1/2 x 10 in
Inside Length16 in
Inside Width13-1/4 in
Inside Height9-7/8 in
Inside Top Length17 in
Inside Top Width14-1/2 in
Inside Bottom Length16 in
Inside Bottom Width13-1/4 in
Stacked Weight Capacity275 lbs
Weight Capacity100 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number274314RD
BrandGlobal Industrial
TypeStorage Tote
ColorRed
LidNo
Capacity1.20 ft³
Package Quantity6
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant