Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB274313BL

Global Industrial™ Plastic Stack & Nest Storage Container, No Lid, 19-1/2"Lx13-1/2"Wx8"H, Blue - Pkg Qty 6

Product Description
STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polypropylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes wont crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48" x 40" pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.

PRICE
$203.70  Sold in packages of 6 / $33.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
203.70
Buy 3 pkgs - 4 pkgs
197.70Save $6.00 (3%)
Buy 5+ pkgs
191.70Save $12.00 (6%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width13-1/2 in
Height8 in
Size (L x W x H)19-1/2 x 13-1/2 x 8 in
Inside Length16-3/8 in
Inside Width11-1/2 in
Inside Height7-7/8 in
Inside Top Length17-7/8 in
Inside Top Width12-3/8 in
Inside Bottom Length16-3/8 in
Inside Bottom Width11-1/2 in
Stacked Weight Capacity325 lbs
Weight Capacity100 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number274313BL
BrandGlobal Industrial
TypeStorage Tote
ColorBlue
LidNo
Capacity0.80 ft³
Package Quantity6
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant