Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB274311BL

Global Industrial™ Plastic Stack & Nest Storage Container, No Lid, 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Product Description
STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polypropylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes wont crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48" x 40" pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.

PRICE
$138.00  Sold in packages of 6 / $23.00 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
138.00
Buy 3 pkgs - 4 pkgs
132.00Save $6.00 (4%)
Buy 5+ pkgs
127.50Save $10.50 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height6 in
Size (L x W x H)18 x 11 x 6 in
Inside Length15-1/4 in
Inside Width9-3/8 in
Inside Height5-7/8 in
Inside Top Length16 in
Inside Top Width10 in
Inside Bottom Length15-1/4 in
Inside Bottom Width9-3/8 in
Stacked Weight Capacity225 lbs
Weight Capacity100 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number274311BL
BrandGlobal Industrial
TypeStorage Tote
ColorBlue
LidNo
Capacity0.50 ft³
Package Quantity6
DescriptionStack & Nest Shipping Container for Conveyors
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant