STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polypropylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes wont crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48" x 40" pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.
Global Industrial
Model # :WB274315BL
Global Industrial Plastic Stack & Nest Storage Container, No Lid, 19-1/2"Lx15-1/2"Wx13"H, Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 13 in |
| Size (L x W x H) | 19-1/2 x 15-1/2 x 13 in |
| Inside Length | 15-7/8 in |
| Inside Width | 13-3/8 in |
| Inside Height | 12-7/8 in |
| Inside Top Length | 17 in |
| Inside Top Width | 14-1/2 in |
| Inside Bottom Length | 15-7/8 in |
| Inside Bottom Width | 13-3/8 in |
| Stacked Weight Capacity | 325 lbs |
| Weight Capacity | 100 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 274315BL |
| Brand | Global Industrial |
| Type | Storage Tote |
| Color | Blue |
| Lid | No |
| Capacity | 1.70 ft³ |
| Package Quantity | 6 |
| Stack and/or Nest | Stack & Nest |
Compliance & Certifications
| Certifications | FDA Compliant |