Lid LID191 for Stacking & Nesting Totes - Shipping SNT190, SNT195, Red
Lid protects contents and accepts security tie closure for added security. Made with high density polypropylene that complies with USDA and FDA regulations. Lid allows stacking for space savings. Withstands a range of -10°F to 250°F. Sold in carton quantities.
Global Industrial
Model # :WB274323RD
Global Industrial Lid LID191 for Stack and Nest Storage Container SNT190, SNT195, Red - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$161.70 Sold in packages of 6 / $26.95 ea
1
1
Backordered, expected around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 15-1/2 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 274323RD |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |