Akro-Mils Shipping Container Lids
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.
Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Red - Pkg Qty 138
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,312.00 Sold in packages of 138 / $24.00 ea
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 15-3/4 in |
| Height | 3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Color | Red |
| Manufacturers Part Number | 35241-RED |
| Accessory Type | Cover and Lid |
| Brand | Akro-Mils |
Compliance & Certifications
| Certifications | FDA Compliant |