Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3

Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3

Item #: WB274325GY

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $89.85 / Pkg of 3

Quantity

Customers Also Viewed

Lid LID231 for Stack And Nest Container - Plastic Storage SNT225, SNT230, Gray

Lid protects contents and accepts security tie closure for added security. Made with high density polypropylene that complies with USDA and FDA regulations. Lid allows stacking for space savings. Withstands a range of -10°F to 250°F. Sold in carton quantities.

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Package Quantity 3
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 274325GY
  • Color Family Gray

Weights & Dimensions

  • Width 19-1/2 in (49.53 cm)
  • Height 1 in (2.54 cm)
  • Weight 2 lbs (.91 kg)

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3

Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3

Item #: WB274325GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Global Industrial™ Lid LID231 for Stack and Nest Storage Container SNT225, SNT230, Gray - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant