x

Take 15% off your entire order!

Offer applied at checkout

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Item #: WB238189BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Green
  • Red
  • Gray
  • White
  • Black
  • Blue

Blue

Price: $391.95

Quantity

Customers Also Viewed

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

  • LENGTH INCHES 45 (114.3 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 33 (83.82 cm)
  • INSIDE BOTTOM LENGTH INCHES 39 (99.06 cm)
  • INSIDE BOTTOM WIDTH INCHES 24-1/4 (61.6 cm)
  • INSIDE LENGTH INCHES 41-1/4 (104.78 cm)
  • INSIDE WIDTH INCHES 26-1/2 (67.31 cm)
  • INSIDE HEIGHT INCHES 28 (71.12 cm)
  • CAPACITY LBS 650 (295.45 kg)
  • ASSEMBLY Assembled
  • COLOR FINISH Blue
  • CONSTRUCTION Plastic
  • FORK ENTRY 2-Way
  • MANUFACTURERS PART NUMBER MTR-2BL
  • NESTED CAPACITY LBS. 210 (95.45 kg)
  • OPENINGS 2 Way
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stack & Nest
  • STACKED CAPACITY LBS 99 (295.45 kg)
  • STYLE Container w/Lid
  • WEIGHT LBS 50 (22.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Item #: WB238189BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant