x

Take 15% off your entire order!

Offer applied at checkout

Forkliftable Bulk Shipping Container with Lid - 43"L x 26-1/2"W x 24"H, Yellow

Forkliftable Bulk Shipping Container with Lid - 43"L x 26-1/2"W x 24"H, Yellow

Item #: WB752456YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Orange
  • Black
  • Yellow
  • Blue
  • Red
  • Green

Yellow

Price: $360.95

Quantity

Customers Also Viewed

Forkliftable Bulk Shipping Container with Lid - 43"L x 26-1/2"W x 24"H, Yellow

Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

  • LENGTH INCHES 43 (109.22 cm)
  • WIDTH INCHES 26-1/2 (67.31 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • INSIDE BOTTOM LENGTH INCHES 36-1/2 (92.71 cm)
  • INSIDE BOTTOM WIDTH INCHES 20-1/2 (52.07 cm)
  • INSIDE LENGTH INCHES 38-1/2 (97.79 cm)
  • INSIDE WIDTH INCHES 23 (58.42 cm)
  • INSIDE HEIGHT INCHES 18-1/2 (46.99 cm)
  • CAPACITY LBS 550 (250 kg)
  • ASSEMBLY Assembled
  • COLOR FINISH Yellow
  • CONSTRUCTION Plastic
  • FORK ENTRY 2-Way
  • MANUFACTURERS PART NUMBER MTW2YL
  • NESTED CAPACITY LBS. 330 (150 kg)
  • OPENINGS 2 way
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stack & Nest
  • STACKED CAPACITY LBS 132 (250 kg)
  • STYLE Container w/Lid
  • WEIGHT LBS 34 (15.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forkliftable Bulk Shipping Container with Lid - 43"L x 26-1/2"W x 24"H, Yellow

Forkliftable Bulk Shipping Container with Lid - 43"L x 26-1/2"W x 24"H, Yellow

Item #: WB752456YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant