73"H 20 Gauge Closed Industrial Shelving
Add-On Unit
Roll-formed, ribbed steel shelves have box beam reinforced edges to provide increased load capacities. Quad clip safely secures shelves to uprights while allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Gray baked enamel with anticorrosion undercoat last for years. This Add-On Unit includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 1 side panels plus all required nuts and bolts.
All panels shipped in (2) or (3) pieces to save on shipping costs.
Global Industrial
Model # :WB236078A
Global Industrial 5 Shelf, Closed Steel Shelving, 36"W x 30"D x 73"H, Add On, 20 GA, Gray
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 73 in |
| Weight Capacity | 2400 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |