Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray

Item #: WB255501

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

24

Price: $461.95

Quantity Discount

  • Buy 1 $461.95 ea.
  • Buy 2-5 $439.95 ea.
  • Buy 6+ $425.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 5 Shelves, 48"W x 24"D x 84"H, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 5 Shelves, 48"W x 24"D x 84"H, Gray

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Flash Furniture Desk Stool with Back - Plastic - Black

Flash Furniture Desk Stool with Back - Plastic - Black

BOLTLESS SHELVING
225 lb. shelf capacity - 6-Shelf - Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or No Deck (supply your own).>

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 84 IN (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type Solid Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 6
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 225 LBS (102.27 kg)
  • Manufacturers Part Number 255501
  • Shelf Material Wood
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: pete

    Date: April 23, 2019

    Shelves do not fit
    Your review:
    The 2' X 4' particle board shelves do not fit in the frame. When you attempt to force them into position, they break.**sent to c/s 9/22
  • Reviewer: Thomas Wormuth

    Date: April 23, 2019

    shelving review
    Your review:
    The shelving works great. All the parts arrived with the shelving and the installation was easy. The sales rep did a great job on the order and was very professional. Will do bussiness agian with Global when needed. GREAT JOB
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray

Item #: WB255501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wood Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant