Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray

Item #: WB255525

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

24

Price: $725.00

Quantity Discount

  • Buy 1 $725.00 ea.
  • Buy 2-5 $689.00 ea.
  • Buy 6+ $669.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

BOLTLESS SHELVING
225 lb. shelf capacity - 6-Shelf - Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 48 IN (121.92 cm)
  • Height 84 IN (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type Wire Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 6
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 225 LBS (102.27 kg)
  • Manufacturers Part Number 255525
  • Shelf Material Steel Wire
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CORY

    Date: April 23, 2019

    Perfect for the job !
    Your review:
    In the area where I work, we store alot of purchased and tooling parts. They are placed in plastic totes. 3 totes fit perfectly on these shelves. They can really handle the weight.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray

Item #: WB255525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves - Wire Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant