Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 60"H With 4 Shelves - Wire Deck - Gray

Item #: WB601925

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

24

Price: $536.00

Quantity Discount

  • Buy 1 $536.00 ea.
  • Buy 2-5 $510.00 ea.
  • Buy 6+ $493.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
225 lb. shelf capacity - 4-Shelf - Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).
Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 60 in (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Unit Type Single Rivet
  • Brand Global Industrial
  • Number of Levels 4
  • Material Steel
  • Shelf Capacity 225 lbs (102.27 kg)
  • Manufacturers Part Number 601925
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 60"H With 4 Shelves - Wire Deck - Gray

Item #: WB601925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant