Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray

Item #: WB255408

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Quantity Discount

  • Buy 1 $274.95 ea.
  • Buy 2-5 $266.95 ea.
  • Buy 6+ $258.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 24" Long Gray Single Rivet Beam

Global Industrial™ 24" Long Gray Single Rivet Beam

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves - No Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Single Rivet Beam

Global Industrial™ 36" Long Gray Single Rivet Beam

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

BOLTLESS SHELVING
300 lb. shelf capacity - 6-Shelf - No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 36 IN (91.44 cm)
  • Height 60 IN (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type No Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 6
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 300 LBS (136.36 kg)
  • Manufacturers Part Number 255408
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray

Item #: WB255408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 6 Shelves - No Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant