Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray

Item #: WB255527

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

18

Price: $519.00

Quantity Discount

  • Buy 1 $519.00 ea.
  • Buy 2-5 $502.00 ea.
  • Buy 6+ $486.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves, Wire Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 5 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 5 Shelves - Wire Deck - Gray

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Single Rivet Beam

Global Industrial™ 18" Long Gray Single Rivet Beam

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

BOLTLESS SHELVING
300 lb. shelf capacity - 7-Shelf - Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Height 84 IN (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Shelf Type Wire Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 7
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 300 LBS (136.36 kg)
  • Manufacturers Part Number 255527
  • Shelf Material Steel Wire
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray

Item #: WB255527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 7 Shelves - Wire Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant