Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray

Item #: WB255455

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

18

Price: $492.95

Quantity Discount

  • Buy 1 $492.95 ea.
  • Buy 2-5 $478.95 ea.
  • Buy 6+ $462.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wire Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves - Wire Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 4 Shelves, Wire Deck, Gry

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Global Industrial™ 5' High Gray Angle Post Set of 4

Global Industrial™ 5' High Gray Angle Post Set of 4

Global Industrial™ Wire Mesh Deck, 36"W x 18"D

Global Industrial™ Wire Mesh Deck, 36"W x 18"D

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

BOLTLESS SHELVING
300 lb. shelf capacity - 6-Shelf - Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).
Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Height 60 IN (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type Wire Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 6
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 300 LBS (136.36 kg)
  • Manufacturers Part Number 255455
  • Shelf Material Steel Wire
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray

Item #: WB255455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - Wire Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant