Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray

Item #: WB255407

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $265.95

Quantity Discount

  • Buy 1 $265.95 ea.
  • Buy 2-5 $258.95 ea.
  • Buy 6+ $250.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
300 lb. shelf capacity - 6-Shelf - No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.

Boltless Shelving Instructions


  • BRAND Global Industrial
  • WIDTH INCHES 36 (91.44 cm)
  • LEVEL QUANTITY 6
  • ASSEMBLY Unassembled
  • UNIT TYPE Single Rivet
  • MODEL 255407
  • NUMBER OF SHELVES 6
  • MANUFACTURERS PART NUMBER 255407
  • HEIGHT INCHES 60 (152.4 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION No Deck
  • SHELF CAPACITY LBS 300 (136.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray

Item #: B2297567

Not Yet Rated

Available on or around 10/20/2021

$231.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray

Item #: WB255407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 60"H With 6 Shelves - No Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant