Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray

Item #: WB255550

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $296.95

Quantity Discount

  • Buy 1 $296.95 ea.
  • Buy 2-5 $288.95 ea.
  • Buy 6+ $280.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 12" Long Gray Single Rivet Beam

Global Industrial™ 12" Long Gray Single Rivet Beam

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves - No Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves, No Deck, Gray

JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit

JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit

Global Industrial™ 8' High Gray Angle Post Set of 4

Global Industrial™ 8' High Gray Angle Post Set of 4

Global Industrial™ 36" Long Gray Single Rivet Beam

Global Industrial™ 36" Long Gray Single Rivet Beam

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

BOLTLESS SHELVING
300 lb. shelf capacity - 7-Shelf - No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.


Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 36 IN (91.44 cm)
  • Height 96 IN (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Shelf Type No Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 7
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 300 LBS (136.36 kg)
  • Manufacturers Part Number 255550
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray

Item #: WB255550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 7 Shelves - No Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant