Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Item #: WB255502

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

12

Price: $273.95

Quantity Discount

  • Buy 1 $273.95 ea.
  • Buy 2-5 $265.95 ea.
  • Buy 6+ $257.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
300 lb. shelf capacity - 7-Shelf - Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or No Deck (supply your own).>

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 36 in (91.44 cm)
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Unit Type Single Rivet
  • Brand Global Industrial
  • Number of Levels 7
  • Material Steel
  • Shelf Capacity 300 lbs (136.36 kg)
  • Manufacturers Part Number 255502
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steveo

    Date: April 23, 2019

    One tough shelf.
    Your review:
    Arrived very fast in good condition. Much stronger then I thought it would be. Went together very quickly. Would buy again.
  • Reviewer: Liv

    Date: February 25, 2018

    Excellent
    Your review:
    Arrived fast with all parts & in good condition. Very sturdy. Love that the corner posts are one piece. Rivets sit tightly and don't come back out. I have another boltless shelving unit from a different brand that was more expensive, and the Global one is by far superior to it in quality and price. GI will definitely be my go-to for more of these.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Item #: B2297436

Not Yet Rated

Available on or around 01/23/2022

$290.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Item #: WB255502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant