Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray

Item #: WB255496

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

12

Price: $269.95

Quantity Discount

  • Buy 1 $269.95 ea.
  • Buy 2-5 $260.95 ea.
  • Buy 6+ $253.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 84"H With 5 Shelves - Wood Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 7 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 5 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 5 Shelves - Wood Deck - Gray

Metalware Premium Boltless Shelving - 36x12x76" - Starter Units

Metalware Premium Boltless Shelving - 36x12x76" - Starter Units

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 7' High Gray Angle Post Set of 4

Global Industrial™ 12" Long Gray Single Rivet Beam

Global Industrial™ 12" Long Gray Single Rivet Beam

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

BOLTLESS SHELVING
300 lb. shelf capacity - 6-Shelf - Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or No Deck (supply your own).>

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 36 IN (91.44 cm)
  • Height 84 IN (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type Solid Deck
  • Type Starter Unit
  • Unit Type Standard Capacity
  • Brand Global Industrial
  • Number of Levels 6
  • Material Steel
  • Style Single Rivet
  • Shelf Capacity 300 LBS (136.36 kg)
  • Manufacturers Part Number 255496
  • Shelf Material Wood
  • Color Family Gray
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wil

    Date: April 23, 2019

    Wish I didn't buy!
    Your review:
    These are "rated" at 300 lb. loading. DON'T Believe it! 76 lb. of Pumps and 1/4" Bowing!
  • Reviewer: Sheila

    Date: April 23, 2019

    Met my needs
    Your review:
    I guess this is meant more for a garage or other storage space than for a bedroom, but I bought it to hold a fabric stash in sewing room. Very heavy, and hard to assemble by self. Had to call due to no instructions in package. And sizes of some pieces listed differed from actual measurements.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray

Item #: WB255496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 84"H With 6 Shelves - Wood Deck - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant