Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Akro-Mils

Model # :WBB1307011

MPN #: 30084BLUE

Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30084 - 8-3/8"W x 23-5/8"L x 6"H, Blue - Pkg Qty 6

Product Description
Akro-Mils® ShelfMax® Nestable Plastic Shelf Bin, 8-3/8"W x 23-5/8"D x 6"H, Blue

Maximize your storage capacity with 6" ShelfMax® plastic storage bins. New sizes include 30010, 30014, 30018, 30044 and 30084. New divider 40050 fits bin models 30010, 30014 and 30018! Industry-leading, heavy-duty ShelfMax bins offer the best value in 6" high plastic storage bins. Now available in seven sizes and five colors, the 6" bins feature greater storage options for end users including up to 85 percent more holding capacity than traditional 4" shelf bins.
  • Superior construction compared to corrugated bins
  • Rolled ridge provides added strength and durability when filled to maximum capacity
  • Front opening is 3/4" higher than comparable 6" high products
  • Large label area aids in part identification and bar code scanning
  • Seven sizes and six colors: Red, Blue, Yellow, Green, White and Clear
  • Works with Akro-Mils steel shelving, wire shelving, pick racks and bench racks to make organization easy and more efficient


PRICE
$93.00  Sold in packages of 6 / $15.50 ea

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width8-3/8 in
Height6 in
Size (L x W x H)23-5/8 x 8-3/8 x 6 in
Inside Length21-3/4 in
Inside Width6-5/8 in
Inside Height5-15/16 in
Weight Capacity35 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
ColorBlue
MaterialPolypropylene
Package Quantity6
Manufacturers Part Number30084BLUE
Stack and/or NestNest
BrandAkro-Mils