Take 15% off your entire order!

Offer applied at checkout

+

Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray

Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray

Item #: WB500558

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,174.00

Quantity

Customers Also Viewed

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Durham Mfg® Stock Truck w/4 Shelves, 3000 lb. Capacity, 42-1/4"L x 24"W x 60"H, Gray

Durham Mfg® Stock Truck w/4 Shelves, 3000 lb. Capacity, 42-1/4"L x 24"W x 60"H, Gray

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

All-welded 12 gauge construction offers maximum durability and strength. 1-1/2"D shelf lip helps to retain cargo during transit. Features 2 swivel, 2 rigid 5" roller bearing phenolic casters and a tubular push handle for easy maneuvering. Durable powder coat finish.

Weights & Dimensions

  • Wheel Diameter 5 IN (12.7 cm)
  • Width 30 IN (76.2 cm)
  • Length 60 IN (152.4 cm)
  • Shelf Spacing 13 IN (33.02 cm)
  • Height 68 IN (172.72 cm)
  • Weight Capacity 3,000 LBS (1363.64 kg)
  • Gauge 12

Product Details

  • Assembly Required Assembled
  • Number of Shelves 5
  • Shelf Type Lip Up
  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number CE360-P7
  • Shelf Material Steel
  • Color Family Gray
  • Wheel Type Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray

Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray

Item #: WB500558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 60"L x 30"W x 68"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant