Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Jamco

Model # :WB500550

MPN #: CE236-P7

Jamco Shelf Truck w/5 Shelves, 3000 lb. Capacity, 36"L x 24"W x 68"H, Gray

Product Description
All-welded 12 gauge construction offers maximum durability and strength. 1-1/2"D shelf lip helps to retain cargo during transit. Features 2 swivel, 2 rigid 5" roller bearing phenolic casters and a tubular push handle for easy maneuvering. Durable powder coat finish.

PRICE
$2,305.00

1
1
Ships in 40 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height68 in
Weight Capacity3000 lbs
Wheel Diameter5 in
Shelf Spacing13 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeGeneral Purpose Truck
Shelf TypeFlat Solid with Lip Up
Shelf Capacity600 lbs
ColorGray
Wheel TypePhenolic
StyleFour-Side Access
Side PanelsOpen
Number of Shelves5
MaterialSteel
Manufacturers Part NumberCE236-P7
Shelf MaterialSteel
BrandJamco