All-welded 12 gauge construction offers maximum durability and strength. 1-1/2"D shelf lip helps to retain cargo during transit. Features 2 swivel, 2 rigid 5" roller bearing phenolic casters and a tubular push handle for easy maneuvering. Durable powder coat finish.
Jamco Shelf Truck w/4 Shelves, 3000 lb. Capacity, 48"L x 30"W x 60"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,625.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 15 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Up |
| Shelf Capacity | 750 lbs |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | CD348-P7 |
| Shelf Material | Steel |
| Brand | Jamco |