Take 15% off your entire order!

Offer applied at checkout

Jamco Shelf Truck w/4 Shelves, 3000 lb. Capacity, 36"L x 24"W x 60"H, Gray

Jamco Shelf Truck w/4 Shelves, 3000 lb. Capacity, 36"L x 24"W x 60"H, Gray

Item #: WB168135

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,353.00

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Global Industrial™ Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Global Industrial™ Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Durham Mfg® Stock Truck w/4 Shelves, 3000 lb. Capacity, 42-1/4"L x 24"W x 60"H, Gray

Durham Mfg® Stock Truck w/4 Shelves, 3000 lb. Capacity, 42-1/4"L x 24"W x 60"H, Gray

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

All-welded 12 gauge construction offers maximum durability and strength. 1-1/2"D shelf lip helps to retain cargo during transit. Features 2 swivel, 2 rigid 5" roller bearing phenolic casters and a tubular push handle for easy maneuvering. Durable powder coat finish.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 24 in (60.96 cm)
  • Length 36 in (91.44 cm)
  • Shelf Spacing 15 in (38.1 cm)
  • Height 60 in (152.4 cm)
  • Weight Capacity 3000 lbs (1363.64 kg)
  • Gauge 12

Product Details

  • Side Panels Open
  • Assembly Required Assembled
  • Number of Shelves 4
  • Shelf Type Flat Solid with Lip Up
  • Wheel Material Phenolic
  • Type General Purpose Truck
  • Brand Jamco
  • Material Steel
  • Style Four-Side Access
  • Manufacturers Part Number CD236-P7
  • Shelf Capacity 750 lbs (340.91 kg)
  • Shelf Material Steel
  • Color Gray
  • Wheel Type Phenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $284.00 with this comparable product

Durham Mfg® Stock Truck w/4 Shelves, 3000 lb. Capacity, 42-1/4"L x 24"W x 60"H, Gray

Item #: B1170161

Not Yet Rated

Ships in 6 Business Days (ships from US)

$1,069.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Shelf Truck w/4 Shelves, 3000 lb. Capacity, 36"L x 24"W x 60"H, Gray

Jamco Shelf Truck w/4 Shelves, 3000 lb. Capacity, 36"L x 24"W x 60"H, Gray

Item #: WB168135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant