Translucent Shelf Liner 72 x 24 - GSM-22
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
Chadko Polypropylene Shelf Liner, 72"W x 24"D, Translucent
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Color | Translucent |
| Manufacturers Part Number | GSM 22 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |