Translucent Shelf Liner 60 x 18 - GSM-16
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
Chadko Polypropylene Shelf Liner, 60"W x 18"D, Translucent
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Color | Translucent |
| Manufacturers Part Number | GSM 16 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |