x

Take 15% off your entire order!

Offer applied at checkout

Shelf Divider, 18"Dx15"H Gray (12) pcs

Shelf Divider, 18"Dx15"H Gray (12) pcs

Item #: WBB277356

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$224.61 up to 36% OFF

Price: $142.95

Quantity

Customers Also Viewed

Lyon Shelf Divider, 18"Dx15"H Gray

Compartmentalize Lyon steel shelving to provide spaces for tools, stacking small boxes or vertical storage. Easily installed with snap in fasteners, included.

  • BRAND Lyon
  • ASSEMBLY Unassembled
  • COUNTRY OF ORIGIN USA
  • WEIGHT LBS 2.4 (1.09 kg)
  • ACCESSORY WIDTH INCHES --
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER DD8633
  • ACCESSORY DEPTH INCHES 18 (45.72 cm)
  • ACCESSORY HEIGHT INCHES 15 (38.1 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shelf Divider, 24"Dx9"H Gray (12) pcs

Item #: B277468

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$124.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shelf Divider, 18"Dx15"H Gray (12) pcs

Shelf Divider, 18"Dx15"H Gray (12) pcs

Item #: WBB277356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant