x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelf Box DD8117 - 5-21/32"W x 17-1/4"D x 4-5/16"H, Gray

Lyon Steel Shelf Box DD8117 - 5-21/32"W x 17-1/4"D x 4-5/16"H, Gray

Item #: WBB278757

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$519.52 up to 36% OFF

Price: $332.95

Quantity

Customers Also Viewed

Lyon Shelf Box, 5-21/32"Wx17-1/4"Dx4-5/16"H Gray

Designed and manufactured for maximum durability. Tough, steel boxes feature flanged backs that allow boxes to hang at an angle for 100% access. Sides are slotted for adjustable dividers (included). Integral label holders on front of each box make identification easy.

  • WIDTH INCHES 5-21/32 (14.37 cm)
  • DEPTH INCHES 17-1/4 (43.82 cm)
  • HEIGHT INCHES 4-5/16 (10.95 cm)
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER DD8117
  • PACKAGE QUANTITY 12
  • WEIGHT LBS 3.9 (1.77 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelf Box DD8117 - 5-21/32"W x 17-1/4"D x 4-5/16"H, Gray

Lyon Steel Shelf Box DD8117 - 5-21/32"W x 17-1/4"D x 4-5/16"H, Gray

Item #: WBB278757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant