Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities. These Premium Bins are virtually unbreakable and feature mold-in permanent colors. Use colors to differentiate items for quick content identification.
Global Industrial
Model # :WB184843GN
Global Industrial Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"L x 4"H Green - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$49.92 Sold in packages of 12 / $4.16 ea
was $62.40Save $12.48 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 8-3/8 in |
| Height | 4 in |
| Size (L x W x H) | 11-5/8 x 8-3/8 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 7-1/8 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 184843GN |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |