Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Item #: WB184838BG

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Yellow
  • Tan
  • Green
  • Blue

Tan

$3.64 ea.

Price: $43.68 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Chrome Wire Shelving with 25 4"H Plastic Shelf Bins Stone, 36x14x36

Global Industrial™ Chrome Wire Shelving with 25 4"H Plastic Shelf Bins Stone, 36x14x36

Global Industrial™ Chrome Wire Shelving with 55 4"H Plastic Shelf Bins Stone, 36x14x74

Global Industrial™ Chrome Wire Shelving with 55 4"H Plastic Shelf Bins Stone, 36x14x74

Global Industrial™ Steel Shelving with 60 4"H Plastic Shelf Bins Ivory - 36x12x72-13 Shelves

Global Industrial™ Steel Shelving with 60 4"H Plastic Shelf Bins Ivory - 36x12x72-13 Shelves

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

Weights & Dimensions

  • Depth 11-5/8 in (29.53 cm)
  • Width 6-5/8 in (16.83 cm)
  • Height 4 in (10.16 cm)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Nest
  • Package Quantity 12
  • Brand Global Industrial
  • Material Polypropylene
  • Manufacturers Part Number 184838BG
  • Color Tan

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Item #: WB184838BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant