Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Global Industrial
Model # :WB184846RD
Global Industrial Plastic Nesting Storage Shelf Bin 11-1/8"W x 17-7/8"L x 4"H Red - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 11-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 17-7/8 x 11-1/8 x 4 in |
| Inside Length | 16-1/2 in |
| Inside Width | 10 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Red |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 184846RD |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |