Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.
Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.
Akro-Mils Plastic Nesting Storage Shelf Bin 30178 - 11-1/8"W x 17-5/8"L x 4"H Green - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$165.00 Sold in packages of 12 / $13.75 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 11-1/8 in |
| Height | 4 in |
| Size (L x W x H) | 17-7/8 x 11-1/8 x 4 in |
| Inside Length | 16-1/2 in |
| Inside Width | 10 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 30178-GREEN |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |