Take 15% off your entire order!

Offer applied at checkout

+

Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Item #: WB336408

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$6.00 ea.

Price: $162.00 / Pkg of 27

Quantity

Customers Also Viewed

Foldable Corrugated Shelf Bin 7-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Foldable Corrugated Shelf Bin 7-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Blue - Pkg Qty 12

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy set-up, keeps bins rigid. Fits all standard shelving. Features inventory control card to help keep maintaining supplies simple. Select Extra-Large Bins for use where additional height is necessary.

Weights & Dimensions

  • Depth 17-1/2 IN (44.45 cm)
  • Width 9-3/4 IN (24.77 cm)
  • Height 10 IN (25.4 cm)
  • Weight 1 LBS (.45 kg)

Product Details

  • Assembly Required Unassembled
  • Package Quantity 27
  • Material Corrugated Cardboard
  • Style No Print
  • Manufacturers Part Number 4504
  • Color Family White
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard

    Date: April 23, 2019

    good
    Your review:
    excellent
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Item #: WB336408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Foldable Corrugated Shelf Bin 9-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant