BIN DIVIDERS
Bin dividers provide safe and organized component storage. Sold in package of 24, price per package.
Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$23.25was $29.95
Save $6.70 (22%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-29/32 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Polystyrene |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | 40130 |
| Accessory Type | Divider |
| Brand | Akro-Mils |