These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.
Global Industrial
Model # :WB184850
Shelf Bin Divider Fits 11"Wx4"H Bins Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | 184850 |
| Accessory Type | Divider |
| Brand | Global Industrial |