Take 15% off your entire order!

Offer applied at checkout

Vollrath® Sheet Pan Adaptor For 2-Well Drop-In

Vollrath® Sheet Pan Adaptor For 2-Well Drop-In

Item #: WBB209665

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $473.95

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Vollrath® Sheet Pan Adaptor Plate

Vollrath® Sheet Pan Adaptor Plate

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 20" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® Adaptor Bar 12" - Pkg Qty 12

Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Vollrath® Adaptor Plate - Fits Three 4-1/8 Qt Insets

Vollrath® Adaptor Plate - Fits 7-1/4 Qt Inset and 11 Qt Inset

Vollrath® Adaptor Plate - Fits 7-1/4 Qt Inset and 11 Qt Inset

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath® Super Pan V Perforated Pan, 30263, 6" Depth, 1/2" Pan Size - Pkg Qty 6

Vollrath® Super Pan V Perforated Pan, 30263, 6" Depth, 1/2" Pan Size - Pkg Qty 6

Two hot well sheet pan adaptor plate for drop-ins. Constructed of 300 series stainless steel. Accommodates full size sheet pans. Fits over two drop-in hot wells. Designed to hold both open and closed bead sheet pans. Sold in package quantity of 4. Priced each.

Product Details

  • Package Quantity 4
  • Brand Vollrath
  • Description Two hot well sheet pan adaptor plate for drop-ins
  • Material Stainless Steel
  • Manufacturers Part Number 19186
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Sheet Pan Adaptor For 2-Well Drop-In

Vollrath® Sheet Pan Adaptor For 2-Well Drop-In

Item #: WBB209665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant