RollTect↲ Retractable Weld Screen are designed with versatility and safety in mind. They are portable, lightweight, and incredibly durable, making them suitable for a variety of workspaces. They eliminate the need for labor-intensive handling of large stationary guards and provide rapid access for forklifts into the work cell. In addition, they offer robust protection against welding hazards such as sparks, heat, ultraviolet light, and flying debris. These screens can extend up to 20 feet in length, and their spring tension roller ensures a taut guard while automatically retracting when not in use.
Screen only, Posts sold separately. Please call for more details.
Shaver Industries RollTect™ Retractable Weld Screen - 5.5' x 20' Semi Orange Weld Shade
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,695.00was $1783.00
Save $88.00 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 42 lbs |
| Thickness | 14 mil |
| Fabric Weight per Square Yard | 13oz/sq. yard |
| Size | 5-1/2 Ft. x 20 Ft. ft |
Product Details
| Type | Welding Screen |
| Material | PVC, VCP & Aluminum |
| Package Quantity | 1 |
| Description | Retractable Welding Screen |
| Color | Orange |
| Manufacturers Part Number | RWS9000-O |
| Brand | Shaver Industries |