x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, W571, 324TSHF9001, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, W571, 324TSHF9001, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Item #: WBB868226

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5,406.00

Quantity

Marathon Motors Severe Duty Motor, W571, 324TSHF9001, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Marathon's 3600 Rpm, line of Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 350 HP.

  • HORSEPOWER 40
  • ENCLOSURE TEFC
  • FRAME 324TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6311
  • WEIGHT 700 (318.18 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER W571
  • RPM RANGE 3001-3600
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 20:1
  • FL AMPS 47
  • OPPOSITE END BEARING SIZE 6311
  • DRIVE END BEARING SIZE 6312
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6312
  • ORIENTATION Horizontal
  • IP CODE 56
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 93.6
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 30
  • 60 HERTZ RPMS 3600
  • MODEL NUMBER 324TSHF9001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, W571, 324TSHF9001, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Marathon Motors Severe Duty Motor, W571, 324TSHF9001, 40HP, 460V, 3600RPM, 3PH, 324TS FR, TEFC

Item #: WBB868226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant